Shop All Uninterruptible Power Supplies (UPS)
Apc
Apc Smart-Ups Srt 192V 5Kva And 6Kva Rm Battery Pack Taa
Mfr # SRT192RMBPUS
Zoro # G9940134
product price: $1,797.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,797.99
Free 30-Day Returns
Key Features
- Width 17.01 in
- Height 5.12 in
- Battery Type Lead-acid battery
- Depth 26.89 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT192RMBPUS
- Zoro # G9940134
- UPC # 731304379898
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 17.01 in |
Height | 5.12 in |
Depth | 26.89 in |
Rack Height | 3 |
Details
Item | Smart UPS |
Battery Type | Lead-acid battery |
Color | Black |
Product Orientation | Tower |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (MU10-10RHTK)
- CALBRITE Strut Channel, 7/8" W, 10 ft. L, Silver (S65810ST78)
- LUTRON Lighting Dimmer, Rocker/Slide, 3-Way, White (SF-12P-277-3-WH)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC Sine Wave UPS, 10 Outlets, , In:[seVoltCodes:120] (BR1350MS)
- APC UPS System, 2000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2UNC)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 48V DC , In:48V DC (SMX48RMBP2U)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Tower, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU3000XLCD)
- Apc Power Systems