Shop All Uninterruptible Power Supplies (UPS)
Apc
Apc Smart-Ups Rt 48V Rm Battery Pack
Mfr # SURTA48RMXLBP2U
Zoro # G0272372
Free Shipping & Returns
$1,075.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 22.01 in
- Battery Type Lead-acid battery
- Width 17.8 in
- Height 3.39 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SURTA48RMXLBP2U
- Zoro # G0272372
- UPC # 731304259329
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 22.01 in |
Width | 17.8 in |
Height | 3.39 in |
Rack Height | 2 |
Details
Item | Smart UPS |
Battery Type | Lead-acid battery |
Color | Black |
Product Orientation | Rack |
Approvals | OSHPD |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter Busbar 600Vac 63Amp Iec (GV2G245)
- KILLARK CLI Adapter, 3/8 Mle, 1/2 Fem, HF (ADUP-01)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480054)
- CANTEX Electrical Box Cover, Square, 2 Gang, Square, PVC, Blank (EZXKLR)
- APC APC SMC1500C 1500VA Smart UPS Sine Wave Battery Backup & Surge Protection (SMC1500C)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SRT3000RMXLW-IEC)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- APC APC Back-UPS CS 500 Black (BK500BLK)
- APC UPS System, 1500 VA, 10 Outlets, , In:120V AC (BR1500MS2)
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- APC Back Ups Pro 1500Va (BR1500MS2)
- Apc Power Systems