Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Smart-Ups Rt 48V Rm Battery Pack
Mfr # SURT48RMXLBP
Zoro # G0264830
product price: $1,169.99
/ea
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 48V DC
- Width 17.01 in
- Depth 19.02 in
- Height 3.35 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SURT48RMXLBP
- Zoro # G0264830
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 17.01 in |
Depth | 19.02 in |
Height | 3.35 in |
Rack Height | 2 |
Details
Item | Battery Pack |
Voltage - Batteries | 48V DC |
Color | Black |
Product Orientation | Rack |
Battery Type | Lead-acid battery |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (A1086CHSCFG)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.1875A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/16-R)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Entr Ftg .1Lb (HBLALU3810B1)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001KP1)
- APC UPS Battery, APC UPS, 12V DC, 12 Ah, Connectors (RBC4)
- APC UPS Battery, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, 48V DC, Connectors (RBC27)
- APC UPS Battery, 24V DC, 5 Ah (APCRBC135)
- APC UPS Battery, BR1500G, Mfr. No. BR1300G, SMC1000-2U, 24V DC, 9 Ah, Detachable Cable (APCRBC124)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- SEACHOICE Seachoice 11901 12 V On-Off Push-Pull Switch (8093080)
- Apc Power Systems