Shop All Uninterruptible Power Supplies (UPS)
Apc
Apc Smart-Ups Rt 48V Battery Pack
Mfr # SURT48XLBP
Zoro # G0295886
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type Lead-acid battery
- Width 17.01 in
- Depth 19.02 in
- Height 3.35 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SURT48XLBP
- Zoro # G0295886
- UPC # 731304205258
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 17.01 in |
Depth | 19.02 in |
Height | 3.35 in |
Rack Height | 2 |
Details
Item | Smart UPS |
Battery Type | Lead-acid battery |
Color | Black |
Product Orientation | Tower |
Output Power Capacity, VA | 0 |
Waveform type | Sine wave |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Semiconductor Fuse, PSR Series, 80A, Very Fast Acting, 1300V AC (PSR070UL0080Z)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (FRS-R-1-1/4)
- VAST Strut Channel Fitting, Silver, 1/4 (V637EG)
- WIEGMANN 316 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4060604CHSSA)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 120V DC (SMX120RMBP2U)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC UPS System, 0 Outlets, Out: 120V DC (SYBT5)
- APC APC Back-UPS CS 500 Black (BK500BLK)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- APC Back Ups Pro 1500Va Sinewave 1 (BR1500MS2)
- Apc Uninterruptible Power Supplies (UPS)