Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Smart-Ups Rt 19In Rail Kit For Smart-Ups Rt 15/20Kva
Mfr # SURTRK4
Zoro # G0564388
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Smart-UPS RT 15/20kVA
- Width 3.5 in
- Height 1.73 in
- Depth 27.48 in
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SURTRK4
- Zoro # G0564388
- UPC # 731304267447
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 3.5 in |
Height | 1.73 in |
Depth | 27.48 in |
Rack Height | 0 |
Details
Item | Rail Kit |
For Use With | Smart-UPS RT 15/20kVA |
Color | Grey |
Product Orientation | Rack |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D DefPurposeMagContactor, 24VAC, 2P, 40A (8910DPA42V14)
- PARTNERS BRAND Cable Ties, 18#, 3", Natural, 1000/Case (CT318)
- NVENT HOFFMAN Rack Angles, fits 1400mm, Steel 19-in. (PRA1914TP)
- ZORO SELECT Channel Flat Plate, Silver (V355EG)
- APC UPS Battery, Back-UPS BH/BK Models, 12V DC, 7 Ah, Connectors (RBC2)
- APC External Battery Pack, APC Smart-UPS On-Line SRT, 192V DC (SRT192RMBP)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, 7 Ah, Detachable Cable (RBC32)
- APC UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable (APCRBC116)
- APC UPS Battery, Mfr. No. SU1400RM2U, 12V DC, 9 Ah, Detachable Cable (RBC24)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- APC UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable (APCRBC133)
- Apc Uninterruptible Power Supplies (UPS) Accessories