Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Smart-Ups Hardwire Kit For Sua 2200/3000/5000 Models
Mfr # SUA031
Zoro # G0289236
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2200/3000/5000VA SUA models
- Depth 2.01 in
- Width 7.01 in
- Height 5.0 in
- Rack Height 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SUA031
- Zoro # G0289236
- UPC # 731304260226
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 2.01 in |
Width | 7.01 in |
Height | 5.0 in |
Rack Height | 0 |
Details
Item | Hardwire Kit |
For Use With | 2200/3000/5000VA SUA models |
Nominal Output Voltage | 120V,208V,230V |
Input Voltage | [seVoltCodes:120, seVoltCodes:208, seVoltCodes:230] |
Approvals | cUL recognized, UL recognized |
Product Orientation | Tower |
Mount Position | Rear |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 8 in D (EN4SD24308GY)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1008AWW)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023ZP)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL4100RS2W)
- APC UPS Battery, APC UPS, 24V DC, 9 Ah (APCRBC161)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- APC UPS Battery, Mfr. No. SMT2200, SMT3000, SUA5000R5TXFMR, SUA5000RMT5U, 12V DC, 17 Ah (RBC55)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- Apc Uninterruptible Power Supplies (UPS) Accessories