Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Smart-Ups Charge Mobile Battery For Microsoft Surface Hub 2
Mfr # CSH2
Zoro # G9763637
product price: $2,164.99
/ea
Free Shipping & Returns
$2,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Connection Detachable Cable
- Depth 3.5 in
- Width 11.0 in
- Height 16.9 in
- Battery Type Li-Ion (Lithium-Ion)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # CSH2
- Zoro # G9763637
- UPC # 731304402763
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 3.5 in |
Width | 11.0 in |
Height | 16.9 in |
Rack Height | 0 |
Details
Item | UPS Battery |
Battery Connection | Detachable Cable |
Battery Type | Li-Ion (Lithium-Ion) |
Approvals | California Energy Commission (CEC), CE, cTUVus, FCC part 15 class A, UN 38.3 |
Input Voltage | [seVoltCodes:100, seVoltCodes:120, seVoltCodes:230] |
Product Orientation | Tower |
Input Connection Type | IEC 60320 C13 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor 320000 Multi-Wire Heat Shrink Butt Connector 24-8 AWG - Assorted 30 Piece Jar (320000)
- X1 TOOLS 3/8 Rubber Harness Grommet 300 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x300)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60603)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (22965883)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC, 48V DC, Detachable Cable (APCRBC115)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- APC UPS Battery, Mfr. No. SMX120RMBP2U, 120V DC, Detachable Cable (APCRBC118)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- APC Extension UPS Battery, 31XF63, 43Y979, 120V, Attached Cable (SMX120RMBP2U)
- SIEMENS UPS Battery, 12N868, 12N869, 24V DC, 2.5 Ah, Detachable Cable (6EP1935-6MD31)
- Apc Uninterruptible Power Supplies (UPS) Accessories