Shop All Uninterruptible Power Supplies (UPS)
Apc
Apc Smart-Ups 1500Va 230V Ul Approved
Mfr # SUA1500IX38
Zoro # G0707897
product price: $999.99
/ea
Free Shipping & Returns
$999.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SUA1500IX38
- Zoro # G0707897
- UPC # 731304198161
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Smart UPS |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBI Circuit Breaker, UBIF Series 45A, 2 Pole, 120/240V AC (UBIF0245N)
- SIEMENS Circuit Breaker, QP Series 30A, 2 Pole, 120/240V AC (Q230U)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011 (Boot-A2)
- APC Smart UPS, 750 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (SMT750C)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMX2000LV)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC Smart UPS, Out: 230V AC , In:[seVoltCodes:230] (SRT3000RMXLI)
- CYBERPOWER Cyber Power Systems 450VA-260W Smart App Sinewave UPS (CY481471)
- Apc Uninterruptible Power Supplies (UPS)