Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Replacement Battery Cartridge #163
Mfr # APCRBC163
Zoro # G9649695
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 10.9 cm
- Height 30.2 cm
- Width 6.6 cm
- Product Or Component Type replacement battery cartridge
- Device Mounting Enclosed battery cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APCRBC163
- Zoro # G9649695
- UPC # 731304336013
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 10.9 cm |
Height | 30.2 cm |
Width | 6.6 cm |
Details
Item | UPS Battery |
Product Or Component Type | replacement battery cartridge |
Device Mounting | Enclosed battery cartridge |
Mounting Mode | not rack-mountable |
Battery Type | Lead-Acid battery |
Provided Equipment | Installation guide |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Telephone Test Set (TM-700)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS73B)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-2PR)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 10A, 600V AC, Non-Indicating (KLDR010)
- APC UPS Battery, Mfr. No. SMT1000, 24V DC, Detachable Cable (RBC6)
- APC UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable (APCRBC133)
- APC UPS Battery, Mfr. No. BR1000, 24V DC, Detachable Cable (RBC32)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, ['12V DC' '110V AC'], Detachable Cable (RBC17)
- APC UPS Replacement Battery, Cartridge #7 (RBC7) (RBC7)
- APC UPS Battery, BR1500G, Mfr. No. BR1300G, SMC1000-2U, 24V DC, Detachable Cable (APCRBC124)
- BATTERY CLERK AJC® APC BN700MC 12V 9Ah UPS Battery (APC-BN700MC)
- Apc Power Systems