Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Replacement Battery Cartridge #160
Mfr # APCRBC160
Zoro # G9642327
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.6 in
- Height 11.89 in
- Depth 4.29 in
- Battery Type Lead-acid battery
- Rack Height 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APCRBC160
- Zoro # G9642327
- UPC # 731304338673
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width | 2.6 in |
Height | 11.89 in |
Depth | 4.29 in |
Rack Height | 0 |
Details
Item | UPS Battery |
Battery Type | Lead-acid battery |
Product Orientation | Tower |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Rectangular Connector Insert, 16 A (09330062701)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-250-10)
- SOUTHWIRE 12/2 Landscape Cord 100 ft. BK (55213443)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFH600603CID)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, ['12V DC' '110V AC'], Detachable Cable (RBC17)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC APC RBC4 Replacement Battery Cartridge #4 (RBC4)
- APC Abc Apc Replacement Batt Su1400/Net Su700Xl/Xlnet Su100 (RBC7)
- APC APC RBC2 Replacement Battery Cartridge #2 (RBC2)
- APC UPS Battery, Mfr. No. BR1000G, SMT750RM2U, 24V DC, Detachable Cable (APCRBC123)
- EREPLACEMENTS Rep Bat 48 For Apc Rbc48 (SLA48-ER)
- Apc Uninterruptible Power Supplies (UPS) Accessories