Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Replacement Battery Cartridge #158
Mfr # APCRBC158
Zoro # G0082270
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.99 in
- Width 5.98 in
- Depth 7.99 in
- Product Orientation Tower
- Battery Type Lead-acid battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APCRBC158
- Zoro # G0082270
- UPC # 731304333289
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 2.99 in |
Width | 5.98 in |
Depth | 7.99 in |
Rack Height | 0 |
Details
Item | UPS Battery |
Product Orientation | Tower |
Battery Type | Lead-acid battery |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Network and Cable Tester with Probe, LCD (CTX1200)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wrp, Bl, PK100 (PRT5EH-C100)
- SEA DOG Block-Fuse 6 Terminal Led, #445185-1 (445185-1)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (LY3-DC24)
- APC Apc Replacement Battery Cartridge #135 (APCRBC135)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- APC UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable (APCRBC116)
- APC Smart-UPS 2.2KVA Tower UPS (SMT2200C)
- APC UPS Battery, Mfr. No. SMT1500, 48V DC, Detachable Cable (RBC7)
- APC APC RBC24 Replacement Battery Cartridge #24 (RBC24)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- Apc Power Systems