Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Replacement Battery Cartridge #154
Mfr # APCRBC154
Zoro # G9425360
product price: $60.89
/ea
$60.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.01 in
- Width 3.86 in
- Depth 5.94 in
- Color Black
- Product Orientation Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APCRBC154
- Zoro # G9425360
- UPC # 731304331025
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 2.01 in |
Width | 3.86 in |
Depth | 5.94 in |
Rack Height | 0 |
Details
Item | UPS Battery |
Color | Black |
Product Orientation | Tower |
Battery Type | Lead-acid battery |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYCHEM Shrink Tubing, 1.0in ID, Black, 1in, PK50 (WCSM-24/6-300-S-(B50))
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070T100D1)
- NVENT HOFFMAN PROTEK Single-Door Fan Packages, 36.30x23.62x11.81, Lt Gray, Steel (PTRS362412G3)
- PARAGON Defrost Timer, 120V, 8 Cycles (B1400-00)
- APC UPS Battery, Mfr. No. SMX120BP, SMX2000LV, SMX2000LVNC, SMX3000LV, SMX3000LVNC, 120V DC (APCRBC143)
- APC Apc Replacement Battery Cartridge #135 (APCRBC135)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- APC Replacement Battery Cartridge No. 27 (RBC27)
- APC UPS Battery, Mfr. No. SMT1500, 48V DC, Detachable Cable (RBC7)
- APC UPS Battery, 192V DC, Detachable Cable (APCRBC140)
- ALTRONIX 2.5A Power Supply, Converts a low AC Input to 6VDC or 12VDC (SMP3ET)
- Apc Uninterruptible Power Supplies (UPS) Accessories