Shop All Server Battery Backup
Apc
APC REPLACEMENT BATTERY, CARTRIDGE #123,
Mfr # APCRBC123
Zoro # G1327533
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 8.9"
- Height 3.8"
- Width 7.2"
- Battery Chemistry Sealed Lead Acid (SLA)
- Product Type Battery Unit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APCRBC123
- Zoro # G1327533
- Country of Origin Unknown
- Category Server Battery Backup
Dimensions
Depth | 8.9" |
Height | 3.8" |
Width | 7.2" |
Details
Battery Chemistry | Sealed Lead Acid (SLA) |
Product Type | Battery Unit |
Compatibility | APC UPS: SMT750RM2U, SMT750RMI2U |
Description
This APC Replacement Battery Cartridge #123 is 8.9" deep, 3.8" high, and 7.2" wide. It is made of Sealed Lead Acid (SLA) battery chemistry and is a Battery Unit type.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TP-LINK Archer Ax3000 Dual Band Gigabit Wi-Fi 6 Router, 5 Ports, Dual-Band 2.4 Ghz/5 Ghz (ARCHERAX3000)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery Compatible with Saite BT-6M1.3AC - 2PK (MAX3985660)
- UPG Sealed Lead Acid Battery, 12 V, 60Ah, UB12600, I6 Internal Thread Terminal, AGM, Group 34 Type (40503)
- ILC Replacement for Panasonic Br1632a/fa (BR1632A/FA PANASONIC)
- APC Smart UPS SRT 1500VA RM 12, SRT1500RMXLA (SRT1500RMXLA)
- APC Smart UPS SRT 2200VA 120V, SRT2200XLA (SRT2200XLA)
- APC Smart UPS SRT 3000VA 120V, SRT3000XLA (SRT3000XLA)
- APC Smart UPS SRT 3000VA RM 120V, SRT3000RMXLA (SRT3000RMXLA)
- APC Smart UPS SRT 3000VA RM 120V, SRT3000RMXLANC (SRT3000RMXLA-NC)
- APC Replacement Battery 2, RBC2 (RBC2)
- PLUMB PAK PL PTRP 1-1/4"" SX1-1/4"" (200TTPRW50)
- Apc Server Battery Backup