Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
Apc Replacement Battery Cartridge # 107
Mfr # APCRBC107
Zoro # G0494351
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.41 in
- Height 13.31 in
- Width 7.8 in
- Color Black
- Rack Height 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APCRBC107
- Zoro # G0494351
- UPC # 731304238492
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 4.41 in |
Height | 13.31 in |
Width | 7.8 in |
Rack Height | 0 |
Details
Item | UPS Battery |
Color | Black |
Product Orientation | Tower |
Battery Type | Lead-acid battery |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Punchdown Tool, 4 Pair UTP, 110 Cable (700-029)
- ZORO SELECT 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (8266T)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 80 A (LC1DT80AG7)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120)
- APC UPS Battery, Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC, 48V DC, Detachable Cable (APCRBC115)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- APC UPS Battery, Mfr. No. SMT2200, SMT3000, SUA5000R5TXFMR, SUA5000RMT5U, 12V DC, 17 Ah (RBC55)
- APC UPS Battery, 48V DC, Connectors (RBC27)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, Mfr. No. SMT1500RM2U, 48V DC, Detachable Cable (APCRBC133)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F2 Terminal (TRIPP LITE-SU2200RTXL2U 48V VERSION)
- Apc Uninterruptible Power Supplies (UPS) Accessories