Shop All Surge Protectors
Apc
APC ProtectNet Standalone Surge Protector -10/100/1000 Base-T Ethernet Lines
Mfr # PNET1GB
Zoro # G805261115
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.09 in
- Depth 1.1 in
- Width 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # PNET1GB
- Zoro # G805261115
- UPC # 731304226734
- Country of Origin Unknown
- Category Surge Protectors
Dimensions
Length | 4.09 in |
Depth | 1.1 in |
Width | 1.9 in |
Details
Item | Surge Protector |
Description
Apc pnet1gb protectnet standalone surge protector -10/100/1000 base-t ethernet lines protects an ethernet data port from damaging surges. Compatible with power over ethernet (poe) and 10/100/1000 base-t networks. Includes: 15 cm network patch cable(s), user manual. catastrophic event protection - surgearrest components such as movs and thermal fuse ensure instantaneous reaction to lightning strikes and wiring faults. If the surge components are damaged due to power spike or over voltage, excess power cannot reach your equipment. Unlike the apc surgearrest products, most surge suppressors continue to let power through even after circuits have been damaged, leaving your equipment exposed to other damaging surges. data-line protection - protection of data lines (ethernet, coaxial and phone lines) ensures complete protection of your equipment from surges. It is very important to protect your equipment from back door surges traveling through data lines, as they can be as damaging to your equipment as surges traveling over power lines. fail safe mode - most other surge suppressors continue to let power through even after their circuits have been damaged, leaving your equipment exposed to future surges. Apc's surgearrest fail safe, which means that once the circuit of an apc surgearrest has been compromised the unit disconnects equipment from the power supply ensuring that no damaging surges reach your equipment. lightning and surge protection - to prevent damage to your equipment from power surges and spikes.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR20011BN00N)
- CRYDOM Heat Sink, 2.5 Deg C/W Panel Mount (HS251)
- PANDUIT 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (PH14-14R-Q)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- APC SURG SUPRSOR 8OUT BLACK (APWC20B)
- APC SURGE, ARRST, 8-OUT, 2 (P8U2)
- APC Surge Protector, 1 Phase, 120V, 2 Poles, 120kA (P4V)
- QUICKCABLE Surge Protector, 24V (602705-001)
- CITEL DIN Rail Dc Protector, 48Vdc, 2W+G, 70Ka Imax, Ul1449 Type 4Ca (DS72RS-48DC)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (FS100)
- SQUARE D Surge Protector, 3 Phase, 120/208V, 2 Poles, 4, 100kA (TVS2HWA10X)
- Apc Power System Protection