Shop All Surge Protectors
Apc
APC PNETR6 Surge Module-CAT6, CAT5/5e Network Line, 1U, Use with PRM4 or PRM24 Chassis
Mfr # PNETR6
Zoro # G404949186
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.7 in
- Depth 2.7 in
- Width 0.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # PNETR6
- Zoro # G404949186
- UPC # 731304217183
- Country of Origin Unknown
- Category Surge Protectors
Dimensions
Length | 1.7 in |
Depth | 2.7 in |
Width | 0.7 in |
Details
Item | Surge Suppressor |
Description
Apc pnetr6 surge module-cat6, cat5/5e network line,1u, use with prm4 or prm24 chassis protects an ethernet data port from damaging transients. Supports cat5, cat5e and cat6 cabling standards. Compatible with power over ethernet (poe) and network speeds up to 10gbe (10gige). Includes: user manual. replaceable surge protection modules - allows you to use any combination of apc rack-mount surge protection modules and replace them quickly and conveniently if needed. data-line protection - protection of data lines (ethernet, coaxial and phone lines) ensures complete protection of your equipment from surges. It is very important to protect your equipment fromback door surges traveling through data lines, as they can be as damaging to your equipment as surges traveling over power lines. surge protection data-line protection - protection of data lines (ethernet, coaxial and phone lines) ensures complete protection of your equipment from surges. It is very important to protect your equipment fromback door surges traveling through data lines, as they can be as damaging to your equipment as surges traveling over power lines. fail safe mode - most other surge suppressors continue to let power through even after their circuits have been damaged, leaving your equipment exposed to future surges.apc's surgearrest fail safe, which means that once the circuit of an apc surgearrest has been compromised the unit disconnects equipment from the power supply ensuring that no damaging surges reach your equipment. lightning and surge protection - to prevent damage to your equipment from power surges and spikes.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 0.10A, 250V AC, Indicating, 10kA at 125V AC, 35A at 250V AC (FNA-1/10)
- OMRON Input/Output Module, 100-240VAC, 4 inputs (ZEN-8E1AR)
- CPI Water Proof Limit Switch, Leaf, Lever, SPDT, 5A @ 120V AC, Actuator Location: Top (E1092-555)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Yellow (SHC1027)
- APC SURGE, ARRST, 8-OUT, 2 (P8U2)
- APC SURG SUPRSOR 8OUT BLACK (APWC20B)
- APC Surge Protector, 1 Phase, 120V, 2 Poles (P4V)
- CITEL Surge Protector, 24V, 2 (DS220S-24DC)
- CITEL Line Protector, 12V, 4 (DLA2-12D3)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2 (HOM2175SB)
- SURGE TRAP Surge Protector, 3 Phase, 347/600V (STXR600Y05N)
- Apc Power System Protection