Shop All Server Enclosures & Racks
Apc
Apc Netshelter Wx 6U Single Hinged Wall-Mount Enclosure 400Mm Deep
Mfr # AR106SH4
Zoro # G1882149
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13.98 in
- Depth 15.75 in
- Color Black
- Rack Width 19 in
- Product Orientation Tower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # AR106SH4
- Zoro # G1882149
- UPC # 731304402671
- Country of Origin Unknown
- Category Server Enclosures & Racks
Dimensions
Height | 13.98 in |
Depth | 15.75 in |
Rack Width | 19 in |
Details
Color | Black |
Product Orientation | Tower |
Mount Position | Wall |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Monitor Wall Mount 13-32" Screens (MI-404)
- VIVIDIA LCD Spotting Scope Telescope Camera, 50x, 35mm, 14M, 1080P, 5" Screen (SS 550)
- PANASONIC CR-2032/HF1N 3V Lithium Coin Battery Horz 2 PC Pins PC CMOS RTC (CR-2032/HF1N)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Scooter HONDA NN50MD Gyro 50CC 84 (YTX4L-BS111111381111111331)
- APC Netbotz Spot Fluid Sensor - 15 Ft (NBES0301)
- APC Apc Av S Type Universal Rail Kit (SRAILKIT)
- APC Apc Netshelter Wx 12U Single Hinged Wall-Mount Enclosure 600Mm Deep (AR112SH6)
- APC Netbotz Leak Rope Sensor - 20 Ft. (NBES0308)
- APC 5Kva 208V Smart Ups Srt, Srt5Krmxlt (SRT5KRMXLT)
- APC Smart Ups Srt 3000Va Rm 208V (SRT3000RMXLT-NC)
- HAMMOND 42U 30W 35D SWING OUT CABINET (HWF3042U36WH)
- Apc Server Enclosures & Racks