Shop All Pool Filters
Apc
Apc FC-1223 Filter Cartridge
Mfr # APCC7172
Zoro # G204050488
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APCC7172
- Zoro # G204050488
- Country of Origin United States
- Category Pool Filters
Description
The is a replacement pool filter cartridge for the Hayward C2025 pool and spa filtration system. These pool or spa filters are tightly-pleated polyester and contain a PVC-enforced open core from top to bottom measuring 3 in. in diameter. Along with water chemistry, pool filters promote water health by removing unwanted debris during filter cycles.
Features- Weight - 4 oz.
- Width - 7 in.
- Length - 14.125 in.
- Area - 56 sq. ft.
- Top Style - 3 in. Open
- Bottom Style - 3 in. Open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Plate-Auger Hsg Lh (790-00445-4044)
- EAGLE Pressure Washer Hose Assmbly, 3/8"x50 ft. (AEFG0102GGG602)
- TORO ELEC HEDGE TRIMMER 22"" (51490)
- SEYMOUR MIDWEST Snow Pusher, 24"x12" Poly, 44" WH (96818)
- APC Apc FC-3850 Pool And Spa Filter Cartridge; 10 Square ft. (APCC7008)
- APC Apc FC-2811 Antimicrobial Replacement Filter Cartridge; 50 Square ft. (APCC7438)
- APC APC FC-2710 Filter Cartridge For Swimming Pool And Spa (APCC7120)
- APC Apc FC-3077 Filter Pool & Spa Cartridge (APCC7026)
- APC APC FC-2390 Pool & Spa Filter Cartridge - 4.9 x 13.31 in. (APCC7150)
- APC Apc FC-1437 Filter Cartridge (APCC7118)
- BLUE WAVE PRODUCTS 22'' SandMan Sand Filter with 1.5 HP Pump (BL478328)
- Apc Pool Filters