Apc FC-0635 Pool & Spa Filter Cartridge - R173205; C-7475; Aladdin 17505
Mfr # APCC7225
Zoro # G604113639
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APCC7225
- Zoro # G604113639
- Country of Origin United States
- Category Exam Room Equipment
Description
The Pool &Spa Filter Cartridge is a spa and pool filter cartridge designed to exact OEM specification - no need for pool filter pad adapters. This swimming pool filter replaces Aladdin 17505, Unicel C-7475 and Premier R173205. The FC-0635 establishes its proven filtration quality through its genuine Reemay filter media, made of spunbond polyester which is resistant to fraying, unraveling and won’t react your pool or spa’s common chemicals. This spa filter’s reinforced antimicrobial end caps actively repel the contaminants, which lead to bad odors and contamination, meaning it requires less cleaning, fewer replacements and is more efficient. Its also built with break-resistant bands and a reinforced and extruded PVC center core to increase durability throughout use.
Features- Open top hole
- Area - 75 sq. ft.
- Dimension - 7 x 29.37 in.
- Bottom style - 3 in. open
- Top style - 3 in. open
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Vivitar Zl-1 replacement light bulb lamp (ZL-1 VIVITAR)
- SHARPS ASSURE Sharps Container, 1/4 gal., White, Snap Lid (SAQ)
- INVACARE Detachable Arm Wheelchair Brakes (TAGRP246004-PR)
- FIRST AID ONLY First Aid Kit Refill, 2" X 2" Moleskin Blister Prevention, 10 Per Box (FAE-6013)
- DEALMED Table Paper Exam, Smooth, 14" X 225', 1 Roll, 12/Cs, 12PK (782141)
- SANOXY Pulse Oximeter Fingertip Blood Oxygen SpO2 Monitor PR PI Heart Rate Oximetro (PPT-Health7-blu)
- WELCH ALLYN TUBING, STRAIGHT, 5 FT.BLACK (5200-19)
- CREST HEALTHCARE Replacement Corridor Pilot Lens, White (B-31094)
- BOWMAN DISPENSERS Door Hanger, Light Beige, 4-5/8 in. H (MB-500)
- CREST HEALTHCARE Zone Interface Unit, Dukane (110-3614B)
- DEALMED Cotton Tipped Wood Applicators Sterile 2'S, 6", 100/Bx, 10/Cs, 2000PK (782050)
- Apc Exam Room Equipment