Apc

Apc FC-0516 Spa Filter Cartridge 8 x 9.25 in.


product price: $99.35
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Apc
  • MFR # APCC7205
  • Zoro # G803982746
  • UPC #
    645544005168
  • Country of Origin United States
  • Category Pool Filters

Description

Pool &Spa Filter Cartridge is a replacement spa and pool filter cartridge designed to exact OEM specification - no need for pool filter pad adapters. This swimming pool filter utilizes the highest industry technologies. Its genuine spunbond polyester Reemay filter media is resists fraying, unraveling and won’t react to common pool or spa chemicals. Its break-resistant bands and extruded and reinforced PVC center core ensure optimum durability and consistent flow throughout its lifespan. This spa filter’s reinforced antimicrobial end caps improve efficiency, through repelling bacteria, fungi, mold and mildew, meaning less cleaning and fewer replacements.

Features
  • Weight - 3 oz.
  • Closed top hole
  • Area - 70 sq. ft.
  • Dimensions - 8 x 9. 25 in.
  • Bottom style - 2 in. MPT
  • Top style - Handle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.