Shop All Power Strips
Apc
Apc Essential Surgearrest 6 Outlet 6 Foot Cord Dual Pack 120V
Mfr # PE66DP
Zoro # G9494450
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black,Grey
- Cord Length 6
- Depth 1.18 in
- Width 2.05 in
- Height 11.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # PE66DP
- Zoro # G9494450
- UPC # 731304336631
- Country of Origin Unknown
- Category Power Strips
Dimensions
Cord Length | 6 |
Depth | 1.18 in |
Width | 2.05 in |
Height | 11.02 in |
Height (metric) | 28.0 cm |
Width (metric) | 5.2 cm |
Depth (metric) | 3.0 cm |
Cord Length (metric) | 1.8 cm |
Details
Color | Black,Grey |
Input Voltage | [seVoltCodes:120] |
Surge Energy Rating | 1080 |
Input Connection Type | NEMA 5-15P |
Product Orientation | Rack |
Maximum Input Current | 15 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE 20 Rolls Of 3.5Lb Coil Of Tie Wire (2260-0-0)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Green, 25' Length (14UL1015STRGRE25)
- NOARK Contactor, 120V, 2No+2Nc Aux (C105.322-120)
- SCHNEIDER ELECTRIC Compact smart relay, Zelio Logic SR2 SR3, 12 IO, 12V DC, clock, display (SR2B121JD)
- APC Smart-UPS 850 VA Battery Backup System, 9 Outlets, 354 J (BE850M2)
- APC Apc Surgearrest Essential Multi-Use 6 Outlet w/ 4 Port 4.8A Usb (PE6U4)
- APC Apc Home Office Surgearrest 12 Outlets w/ 2 Usb Charging Ports (5V, (PH12U2W)
- APC Apc Essential Surgearrest 6 Outlet 3 Foot Cord Dual Pack 120V (PE63DP)
- APC Home/Office SurgeArrest Protector, 8 Outlet, 6 ft. Cord, 2030 J, White (P8GT)
- APC Power Distribution Unit, Phase 1, 70-1/2"L (AP8841)
- GLOBAL INDUSTRIAL 6-Outlet Power Strip, 6' Cord 14/3 Lighted Switch, 1200 Joule surge, 15A, 1875W ETL (500796)
- Apc Extension Cords & Power Strips