Shop All Uninterruptible Power Supplies (UPS)
Apc
Apc Charge-Ups #116 1-Yr Sp-02
Mfr # CURK116-01-02
Zoro # G0772139
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.5 in
- Height 3.5 in
- Battery Type Lead-acid battery
- Depth 16.5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # CURK116-01-02
- Zoro # G0772139
- UPC # 731304281696
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 6.5 in |
Height | 3.5 in |
Depth | 16.5 in |
Rack Height | 0 |
Details
Item | UPS System |
Battery Type | Lead-acid battery |
Color | Black |
Product Orientation | Tower |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX ELBOW PVC 90D SCH 80 2"" (5121058U)
- NVENT CADDY T-Bar Joist Hanger, Steel, Gray (CTH050BC)
- KABLE KONTROL Zip Ties - 8in Long - 100 Pc Pk - Fluorescent Yellow - Nylon - 50 Lbs Tensile Strength (CT508FL-YL-100)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 10mm2, passthrough, 2 points, set of 10 (NSYTRV102)
- APC UPS System, 5000 VA, 6 Outlets, Rack/Tower, Out: 120/208/240V AC , In:208/240V AC (SURTD5000RMXLP3U)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- APC Smart UPS, 1.5 kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC UPS System, 8000 VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT8KRMXLT)
- APC APC® BE650G1 Back-UPS ES 650 Battery Backup System, 8 Outlets, 650VA / 390 Watts (BE650G1)
- APC Back UPS Pro 8-Outlet 510W/850VA LCD UPS System (BX850M)
- TRIPP LITE UPS System, 900 VA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (OMNI900LCD)
- Apc Power Systems