Shop All Voice & Data Patch Panels
Apc
Apc Cat 6 Patch Panel, 48 Port Rj45 To 110 568 A/B Color Coded
Mfr # CAT6PNL-48
Zoro # G0245967
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.39 in
- Width 19.02 in
- Color Black
- Depth 1.3 in
- Depth (Metric) 3.3 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # CAT6PNL-48
- Zoro # G0245967
- UPC # 731304238553
- Country of Origin Unknown
- Category Voice & Data Patch Panels
Dimensions
Height | 3.39 in |
Width | 19.02 in |
Depth | 1.3 in |
Depth (Metric) | 3.3 cm |
Cord Length | 0.46 |
Rack Height | 2 |
Cord Length (metric) | 0.1 cm |
Width (Metric) | 48.3 cm |
Height (Metric) | 8.6 cm |
Details
Color | Black |
Mount Position | Front |
Product Orientation | Rack |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808NK)
- SQUARE D Manual Starter, integral horsepower, NEMA M1, 600 VAC, 3 pole, 10 HP at 380/575 VAC, three phase, no indicator, NEMA 1 (2510TCG3)
- SQUARE D Interior, 225A, 240V AC || 48V DC, 42 Poles (NQ42L2C14)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0424414)
- TRIPP LITE Patch Panel, 12-Port, Cat5e, Rack-Mount (N050-012)
- TRIPP LITE Patch Panel, Cat6/5e, 110 Punch, 1U, 12port (N252-012)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 1 (NK6PPG12WY)
- MONOPRICE Patch Panel, 12P, Vertical (7304)
- ALLEN TEL Cat 6 Patch Panel, 12-Port (AT66-12PT)
- TRIPP LITE Patch Panel, Vertical, Cat6/Cat5e, 12port (N250-012)
- WBOX 48 PORT BLANK PATCH PANEL FLUSH (0E-BP48)
- Apc Voice & Data Patch Panels