Shop All Voice & Data Patch Panels
Apc
Apc Cat 6 Patch Panel, 24 Port Rj45 To 110 568 A/B Color Coded
Mfr # CAT6PNL-24
Zoro # G0262408
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.69 in
- Depth 1.3 in
- Color Black
- Width 19.02 in
- Depth (Metric) 3.3 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # CAT6PNL-24
- Zoro # G0262408
- UPC # 731304238560
- Country of Origin Unknown
- Category Voice & Data Patch Panels
Dimensions
Height | 1.69 in |
Depth | 1.3 in |
Width | 19.02 in |
Depth (Metric) | 3.3 cm |
Cord Length (metric) | 0.1 cm |
Cord Length | 0.46 |
Height (Metric) | 4.3 cm |
Rack Height | 1 |
Width (Metric) | 48.3 cm |
Details
Color | Black |
Product Orientation | Rack |
Mount Position | Front |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (BRY8300HBRED)
- LEVITON OUTLET DPLX 15A WHT 10PK (CBR15-WMP)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (6EAW4)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AC3)
- APC Apc Cat 6 Patch Panel, 48 Port Rj45 To 110 568 A/B Color Coded (CAT6PNL-48)
- ALLEN TEL Cable Management Panel, 2 RU (AT55WMP-1)
- WIEGMANN BK PANEL (JIC B SERIES) 12.8X10.8 CS-GLV (P1412G)
- ICC PATCH PANEL, TELCO, 8P2C, 24-PORT, 1 RM (ICMPP24T2C)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 6 RU (AT55HM-10)
- WBOX 48 PORT BLANK PATCH PANEL FLUSH (0E-BP48)
- ICC PATCH PANEL, CAT 6, FEED-THRU 48-P, 2RMS (ICMPP48CP6)
- Apc Voice & Data Patch Panels