Shop All Extension Cords
Apc
Apc Cables 0419-6 Apc Cables 0419-6 6Ft Power Ext Cord C-13/C-14 10A/125V
Mfr # 0419-6
Zoro # G303997448
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0419-6
- Zoro # G303997448
- UPC # 788597003993
- Country of Origin China
- Category Extension Cords
Description
Power extender - power IEC 320 EN 60320 C13 - Female - power IEC 320 EN 60320 C14 - Male - 6 feet
Primary Information
Cable Type : Power extender
Left Connector Gender : Female
Left Connector Type : power IEC 320 EN 60320 C13
Right Connector Gender : Male
Right Connector Type : power IEC 320 EN 60320 C14
Length : 6 feet
UNSPSC Code
UNSPSC Code : 26121620
Primary Information
Cable Type : Power extender
Left Connector Gender : Female
Left Connector Type : power IEC 320 EN 60320 C13
Right Connector Gender : Male
Right Connector Type : power IEC 320 EN 60320 C14
Length : 6 feet
UNSPSC Code
UNSPSC Code : 26121620
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1-1/4'' Reducing Washer, 50PK (RW54)
- SQUARE D Panelboard Enclosure, MH, 54 Spaces, 225A (MH44)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC (HOM215)
- NVENT HOFFMAN Fan Cords with Inline Thermostat, Black (ACORD2T)
- APC Apc Cables Power Extender - Power Iec 320 En 60320 C14 - Power Iec 320 En 60320 C13 - 2 Fee (0419-2)
- ZIOTEK 3' Standard Power Extension Cable (121 2555)
- SPORTSMAN RV Camper Y-Adapter 28" 25/125 Vlt W/ 15/30 AMP Male and 45 AMP Female (CORDA303050)
- YELLOW JACKET Cord Extn Ylwjkt14/3 25' (2886AC)
- WOODS Extension Cord 25'L Org (722)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Extension Cord STOW (HBL61CM08)
- POWERZONE Cord Ext Indr 16/2Sptx9Ft Brn (OR670609)
- Apc Extension Cords