Shop All Plug Adapters
Apc
APC C2 2-Outlet C-Type A/V Wall Mount Power Filter
Mfr # ART-C2
Zoro # G704089759
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cord Length 2
- Height 3.7 in
- Input Voltage [seVoltCodes:120]
- Width 6.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # ART-C2
- Zoro # G704089759
- UPC # 731304248842
- Country of Origin Philippines
- Category Plug Adapters
Dimensions
Cord Length | 2 |
Height | 3.7 in |
Width | 6.69 in |
Depth | 1.61 in |
Width (metric) | 17.0 cm |
Cord Length (metric) | 0.6 cm |
Height (metric) | 9.4 cm |
Depth (metric) | 4.1 cm |
Details
Color | Black |
Input Voltage | [seVoltCodes:120] |
Input Connection Type | NEMA 5-15P |
Surge Energy Rating | 1890 |
Maximum Input Current | 12 |
Product Orientation | Tower |
Approvals | cUL listed, FCC part 68, NOM, UL 1363, UL 1449 |
Description
2 outlets 1890 Joules Surge protector & noise filtration unit for high-performance A/V systems RFI/EMI noise rejection 100 kHz10 mHz 55 dB Includes 2-ft detachable power cord LED indicators Always-on outlets Building wiring fault indicator Overload indicator 15 amps Protection Working Indicator IEEE let-through ratings & regulatory agency compliance Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 10 in D (EN4SD363610GY)
- PANDUIT Metal Stud Grommet, 1"-11/32", PK100 (MSG-1.3-C)
- ZORO SELECT Terminal Strip, 30A, 20 Pole, 600VAC (6ZEJ7)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 6 Holes, IP65 (XACA06H7)
- RELIANCE CONTROLS Color Connect 12/3 SJTW 120/240 V 12 in. L Adapter Cord (AC2030)
- AC WORKS 1.5FT 14-30P 4-Prong Dryer Plug to L6-30R 3-Prong 30 Amp 250 Locking Female Adapter (S1430L630-018)
- SUPERIOR ELECTRIC 50 ft. 50 Amp 6/3 + 8/1 -Gauge NEMA 14-50P RV Cord W/6 Inch Loose End Plug & Handle (RVA1530)
- SUPERIOR ELECTRIC RV Pigtail Adapters 30 Amp Male NEMA L5-30P to 50 Amp Female NEMA SS2-50R, 18-Inch 10AWG/4 Cord (RVA1586)
- VALTERRA 50 AMP FEMALE PIGTALE END, CARDED (A10-50PFVP)
- FURRION Generator One Piece Adapter 30 Amp RV Female Connector To 30 Amp Locking Male Plug Yellow (F3030AD-RY)
- AC WORKS 1.5FT 30A 125V L5-30P Generator Locking Plug to 6-50R 50A Welder Adapter (WDL530650-018)
- Apc Plug Adapters