Apc

APC by Schneider Electric P12U2 120V Performance Surgearrest 4320J Surge Protector


product price: $73.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 120V
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Surge Protector
Voltage 120V

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Features
  • Strip form factor
  • Surgearrest essential series represents the primary level of surge protection that should be present on any of your computers and household electronics
Specifications
  • Voltage: 120V
  • Weight: 2.16 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.