Shop All Computer Power Supplies
Apc
Apc By Schneider Electric AP6015A PDU Power Distribusion Unit
Mfr # AP6015A
Zoro # G103881480
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE, cUL listed, EAC, IRAM, UL listed, VDE
- Color Black
- Width 4.4 cm
- Depth 3.66 in
- Height 9.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AP6015A
- Zoro # G103881480
- UPC # 731304327790
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Width | 4.4 cm |
Depth | 3.66 in |
Height | 9.45 in |
Details
Standards | CE, cUL listed, EAC, IRAM, UL listed, VDE |
Color | Black |
Product Orientation | Tower |
Nominal Output Voltage | 100V, 120V, 200V, 208V, 230V, 240V |
Number of Output Connections | 8 |
Mount Position | Front,Horizontal,Rear |
Input Connection Type | IEC 60320 C14 |
Description
Feature
- PDU types - Basic
- Rack mounting - 1U
- Mounting - Horizontal
- Colour - Black
- Power Nominal input voltage - 240
- Input frequency - 50/60
- Maximum current - 15 A
- Nominal output voltage - 120 - 240
- Maximum input current per phase - 15 A
- Ports & Interfaces Power plug - C13 coupler
- AC outlets quantity - 8
- Ergonomics
- Cable length - 3.65 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Snap-On EEJP500 BoosterPack JumpStarter (ML22-12GEL561)
- MIGHTY MAX BATTERY 12-Volt 14 Ah 230 CCA GEL Rechargeable Sealed Lead Acid Battery (YTX16-BSGEL)
- JVC Gumy Earbuds (Black) (HAF160B)
- LIFTMASTER Loop Detector, Use With 5MKK7 and 5MKK8 (AELD)
- LUXOR LuxPower Mobile AC and USB Charging Tower (LUXPWR-WH)
- SANOXY 24-Pin to 8-Pin ATX Power Supply Adapter Cable Compatible Compatible, Dell Optiplex 3020 7020 9020 (SANOXY-CABLE11)
- HP ENTERPRISE Hp 5400R 1100W Poe+ Zl2 Power Supply Us (J9829A#ABA)
- SCHLAGE ELECTRONICS 6A Power Supply, 1 Fire Alarm Relay, 3 Option Boards/2 Option Boards (PS906)
- FIVEGEARS 360-degree Rotating Flat Plug Liberator; 36in (FI67376)
- SYSTEMS MANAGEMENT PLANNING CAB-9K12A-NA 8 ft. Cisco Standard Power Cord - 125V (CAB-9K12A-NA=)
- ROCSTOR Rocbolt Laptop Lock Security Cable w/ (Y10C133-B1)
- Apc Computer Power Supplies