Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 400VA, 8 Outlets, Wall, Out: 230V AC , In:230V
Mfr # BE400-GR
Zoro # G0282586
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 400VA
- Mounting Wall
- Wattage 240 W
- Input Voltage 230V
- Output Voltage 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # BE400-GR
- Zoro # G0282586
- UPC # 731304233367
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 3.39 in |
Cord Length | 6 |
Depth | 11.22 in |
Width | 9.06 in |
Rack Height | 0 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-Sidewinder, Large 1 ft. Extension (1841)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #10, PK100 (PNF14-10R-C)
- SIEMENS Pilot Light Complete, LED, 24V, 30mm, RD (52PL4D2XB)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 5A, 250V AC, Non-Indicating, 10kA at 125V AC, 200A at 250V AC (FNM-5)
- APC UPS System, 600VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC Smart UPS, 3kVA, 3 Outlets, Rack, Out: 208V AC , In:208V (SRT3000RMXLT)
- APC UPS System, 1500VA, 10 Outlets, Out: 120V , In:120V AC (BR1500MS2)
- APC Smart UPS, 1440VA, 6 Outlets, Rack, Out: 120V , In:120V (SMC1500-2UC)
- APC Smart UPS, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC UPS System, 850VA, 9 Outlets, Out: 120V , In:120V (BE850G2)
- EZGENERATION Avr Ups 120v (EZ60744)
- Apc Power Systems