Shop All Uninterruptible Power Supplies (UPS)
Apc
UPS System, 500VA, 6 Outlets, Tower, Out: 120V , In:120V
Mfr # BK500BLK
Zoro # G504949468
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Standby
- Power Rating 500VA
- Mounting Tower
- Wattage 300 W
- Input Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # BK500BLK
- Zoro # G504949468
- UPC # 731304021360
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Standby |
Power Rating | 500VA |
Mounting | Tower |
Wattage | 300 W |
Input Voltage | 120V |
Output Voltage | 120V |
Backup Time (Half/Full Load) | 13 min 29 sec/3 min 24 sec |
Outlet Type | (6) NEMA 5-15R |
Medical Grade | No |
Number of Outlets | 6 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/ CONNECTOR - FITS TENNANT (1021853)
- NVENT CADDY Channel Nut w/ Top Spring, 3/8-16 In (TSNT0037EG)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, Aluminum (732341)
- HUBBELL Connector, 1-15R, 15A, 125V (HBL5869VY)
- APC UPS System, 2200VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT2200RM2UC)
- APC UPS System, 10000VA, 7 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT10KRMXLT)
- APC UPS System, 140VA, Out: 12V DC , In:12V DC (CP12142LI)
- APC UPS System, 1000VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- APC UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 1.44kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO550UPS)
- Apc Power Systems