Shop All Uninterruptible Power Supplies (UPS)
Apc
APC APC-BE650G1 390W Back-UPS 650
Mfr # APC-BE650G1
Zoro # G403899888
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:120]
- Depth 11.89 in
- Color Black
- Width 7.09 in
- Cord Length 4.99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # APC-BE650G1
- Zoro # G403899888
- UPC # 731304285434
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Depth | 11.89 in |
Width | 7.09 in |
Cord Length | 4.99 |
Height | 3.46 in |
Depth (metric) | 30.2 cm |
Height (metric) | 8.8 cm |
Width (metric) | 18.0 cm |
Cord Length (metric) | 1.5 cm |
Details
Item | UPS System |
Input Voltage | [seVoltCodes:120] |
Color | Black |
Nominal Output Voltage | 120V |
Output Connections | 8 |
Topology | Standby |
Interface Port(s) | USB |
Battery Type | Lead-acid battery |
Surge Energy Rating | 340 |
Output Power Capacity, VA | 650 |
Input Connection Type | NEMA 5-15P |
Waveform type | Stepped approximation to a sinewave |
Product Orientation | Tower |
Maximum Input Current | 12 |
Typical recharge time | 24 |
Description
390W Back-UPS 650
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Wattage: 390W
- Weight: 3.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK44)
- ZORO SELECT Steriguard, 15A 125V, Straight Blade Plug (14W47AM)
- SUPERIOR ELECTRIC 15 Feet 12 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC123-15)
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- APC UPS System, 1000 VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- APC APC® BK500 Back-UPS CS 500 Battery Backup System, 6 Outlets, 500VA / 300 Watts (BK500)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 6000 VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- APC Back Ups Pro Br 1350Va, Sinewave, 10 Outlets, 2 Usb Charging Ports, (BR1350MS)
- APC UPS System, 5000 VA, 4 Outlets, Rack, Out: 120/208/240V AC , In:208/240V AC (SUA5000RMT5U)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 115/120V AC , In:120V AC (SMART1500LCDXL)
- Apc Power Systems