Shop All Power Strips
Apc
APC AP9562 Rack PDU, Basic, 1U, 15A, 120V, (10)5-15
Mfr # AP9562
Zoro # G204922211
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AP9562
- Zoro # G204922211
- UPC # 731304203865
- Country of Origin Unknown
- Category Power Strips
Description
Apc ap9562 rack pdu, basic, 1u, 15a, 120v, (10)5-15 apcbasic rack pdu , input:100v, 120v , input connections:nema 5-15p , cord length: 12feet ( 3.66meters ) , output:120v , output connections:nema 5-15r. Includes: installation guide, rack mounting brackets. vertical mounting capability horizontal mounting capability rack-mountable - includes horizontal, vertical, and toolless-mount varieties. Puts power where it is needed most - in the racks near the equipment. single input power source - supply power from one branch whip to multiple pieces of equipment, conveniently powering rack-mount equipment. Saves time and money during installation by using one branch whip and standard connections. wide range of input and output connections - product family includes a variety of input and output connections to distribute 120v, 208v, or 230v power to multiple outlets. Having a variety of inputs and outputs allow users to adapt to varying power requirements. Apc offers units that bring up to 14.4kw using a single branch whip. low cost power distribution - provides a number of outlets to bring power to rack equipment at an affordable price.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENM DC Hour Meter, Electrical, 2.31 in, Round (T40A45)
- BURNDY Ground Rod Clamp, 10AWG, 1.71In, PK5 (GRL6)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDA600519)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRST15SNAPW)
- APC Smart-UPS 600 VA Battery Backup System, 7 Outlets, 490 J (BE600M1)
- APC PDU, 20A, 24 Outlet, 10 ft, Black (AP7530)
- APC Home/Office SurgeArrest Protector, 8 Outlet, 6 ft. Cord, 2030 J, White (P8GT)
- APC Apc Surgearrest Essential Multi-Use 6 Outlet w/ 4 Port 4.8A Usb (PE6U4)
- APC Power-Saving Timer Essential Surgearrest (P4GC)
- APC Power Distribution Unit, Phase 1, 70-1/2"L (AP8841)
- TRIPP LITE Surge Supressor, 12-Outlet, 8Ft Cord, Blk (TLP1208SAT)
- Apc Extension Cords & Power Strips