Shop All Power Supplies
Apc
Apc 5Kva And 6Kva Marine Filter Rack-Mount
Mfr # SRT6RMM
Zoro # G9579065
product price: $1,189.99
/ea
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage [seVoltCodes:200, seVoltCodes:208, seVoltCodes:220, seVoltCodes:230, seVoltCodes:240]
- Height 1.73 in
- Width 19.02 in
- Depth 12.99 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SRT6RMM
- Zoro # G9579065
- UPC # 731304324843
- Country of Origin Unknown
- Category Power Supplies
Dimensions
Height | 1.73 in |
Width | 19.02 in |
Depth | 12.99 in |
Rack Height | 1 |
Details
Item | Power Rack Module |
Input Voltage | [seVoltCodes:200, seVoltCodes:208, seVoltCodes:220, seVoltCodes:230, seVoltCodes:240] |
Color | Black |
Mount Position | Front,Horizontal |
Approvals | DNV |
Nominal Output Voltage | 200V,208V,220V,230V,240V |
Input Connection Type | Hard wire 3-wire |
Product Orientation | Tower |
Output Connections | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- FESTO Sensor Tester SM-TEST-1 (SM-TEST-1)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 500 (36J203)
- ZORO SELECT Channel Spring Nut, 5/8 In, Silver, PK25 (V200 5/8)
- ACDC ELECTRONICS Power Supply, 115V AC, 5V DC; 15V DC; 30.5V DC (RE804B-2446-9006)
- SIEMENS SIMATIC S7 120/230V-AC 24V-DC AC TO DC POWER SUPPLY (6ES7 307-1BA00-0AA0)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 240 W, 10A, DIN Rail (1SVR360663R1001)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VS-06024A)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024480C)
- SOLAHD DC Power Supply, 85/264V AC, 12/15V DC, 100W, 3.4 to 4.2A, DIN Rail (SDP315100T)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 30W, 1.5A, DIN Rail (S8FSG03024CD)
- Apc Power Systems