Shop All Specialty Rechargeable Batteries
Apc
American Power Conversion Rbc11 Replacement Battery For Su1400Xltn Etc.
Mfr # RBC11
Zoro # G704053682
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14.2 cm
- Depth 18.3 cm
- Includes All Required Connectors, Battery Recycling Guide, Reusable Packaging, Installation Guide
- Height 17.3 cm
- Temp. Range 0 to 40°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # RBC11
- Zoro # G704053682
- UPC # 731304003335
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Width | 14.2 cm |
Depth | 18.3 cm |
Height | 17.3 cm |
Details
Item | Replacement Battery Cartridge |
Includes | All Required Connectors, Battery Recycling Guide, Reusable Packaging, Installation Guide |
Temp. Range | 0 to 40°C |
Description
In the E-world where businesses can't stop and downtime is measured in dollars, American Power Conversion (APC) provides protection against some of the leading causes of downtime, data loss and hardware damage: power problems and temperature. As a global leader in power availability solutions, APC sets the standard in its industry for quality, innovation and support. Its comprehensive power solutions, which are designed for both home and corporate environments, improve the manageability, availability and performance of sensitive electronic, network, communications and industrial equipment of all sizes.
Primary Information
Battery Type : UPS battery
Battery Form Factor : Plug-in module
Battery Technology : Lead-Acid battery
Battery Capacity : N/A
Header / Model : #11
Service&Support
Service & Support Type : 1 year warranty
UNSPSC Code
UNSPSC Code : 26111700
Primary Information
Battery Type : UPS battery
Battery Form Factor : Plug-in module
Battery Technology : Lead-Acid battery
Battery Capacity : N/A
Header / Model : #11
Service&Support
Service & Support Type : 1 year warranty
UNSPSC Code
UNSPSC Code : 26111700
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODAK Luma 450 Portable Full HD Smart Projector - Wi-Fi, Bluetooth, HDMI Mini Home Theater System (RODPJS450)
- NITE IZE Replacement for Nite IZE Sb234-03-11 (SB234-03-11 NITE IZE)
- LENOVO Tiny VESA Mount II, 4XF0N03161 (4XF0N03161)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replacement for APC Back-UPS ES BE550G - 2 Pack (ML8-12MP211613366)
- ILC Replacement for Uniden Bcd396xt Compact Apco 25 Handheld Scanner Scanner Contractor Battery (BCD396XT COMPACT APCO 25 HANDHELD SCANNER SCANNER)
- ILC Replacement for Tadiran Tl-4903/s (TL-4903/S TADIRAN)
- ILC Replacement for Efest Imr18350 (IMR18350 EFEST)
- ILC Replacement for GE Fanuc A98l-0031-0026 (A98L-0031-0026 GE FANUC)
- ILB GOLD Cordless Phone Battery, Replacement For Motorola, Hnn9008A Battery (HNN9008A BATTERY)
- ILC Replacement for Carestream Drx-1 Battery (DRX-1 BATTERY CARESTREAM)
- ILC Replacement for Medcare Products 400003 Lift Retrofit Battery (400003 LIFT RETROFIT BATTERY MEDCARE PRODUCTS)
- Apc Specialty Rechargeable Batteries