Shop All Uninterruptible Power Supplies (UPS)
Apc
American Power Conversion Power Saving Back-Ups Pro 1500 230V
Mfr # BR1500GI
Zoro # G504141312
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.85 in
- Depth 14.96 in
- Width 4.41 in
- Standards A-Tick, C-Tick, CE, GOST, GS Mark, Telepermit
- Nominal Output Power 1500 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # BR1500GI
- Zoro # G504141312
- UPC # 731304268741
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 11.85 in |
Depth | 14.96 in |
Width | 4.41 in |
Details
Item | UPS System |
Standards | A-Tick, C-Tick, CE, GOST, GS Mark, Telepermit |
Nominal Output Power | 1500 W |
Description
AMERICAN POWER CONVERSION POWER SAVING BACK-UPS PRO 1500, 230V
POWER SAVING BACK-UPS PRO 1500, 230V
Manufacturer : AMERICAN POWER CONVERSION
POWER SAVING BACK-UPS PRO 1500, 230V
Manufacturer : AMERICAN POWER CONVERSION
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 20A, 2 Pole, 277/480V AC, C Curve (FAZ-C20/2-NA)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT, 15A @ 480V AC Contact Rating (Z-15GD55-B7-K)
- IDEAL Connector, PK25 (85-345)
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W (K4223C)
- APC Back Ups 850Va 2 USB PorTS (BE850G2)
- APC Line Interactive UPS, 70 VA, 6 Outlets, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- APC Back Ups Pro 1500Va (BR1500MS2)
- APC Extension UPS Battery, 31XF63, 43Y979, Attached Cable (SMX120BP)
- TRIPP LITE AVR Series UltraCompact LineInteractive UPS, 12 Outlets, 900 VA, 420 J (AVR900U)
- Apc Uninterruptible Power Supplies (UPS)