Shop All Surge Protectors
Apc
American Power Conversion PNETR6 Cat 6 Network Surge Protection Module
Mfr # PNETR6
Zoro # G503918533
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.7 in
- Depth 2.7 in
- Width 0.7 in
- Height 4.4 cm
- Standards UL 497B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # PNETR6
- Zoro # G503918533
- UPC # 731304217183
- Country of Origin China
- Category Surge Protectors
Dimensions
Length | 1.7 in |
Depth | 2.7 in |
Width | 0.7 in |
Height | 4.4 cm |
Details
Item | Surge Protector |
Standards | UL 497B |
Color | Black |
Ambient Air Temperature For Storage | -15-45 °C |
Storage Relative Humidity | 0-95 % |
Storage Altitude | 0-10000 ft |
Ambient Air Temperature For Operation | -15-45 °C |
Mounting Mode | not rack-mountable |
Product Certifications | UL Recognized |
Number Of Power Socket Outlets | 1 |
Operating Altitude | 0...10000 ft |
Presentation | Protects an ethernet data port from damaging transients. Supports Cat5, Cat5E and Cat6 cabling standards. Compatible with Power Over Ethernet (POE) and network speeds up to 10GbE (10GigE). |
Relative Humidity | 0-95 % |
Number Of Rack Unit | 1U |
Provided Equipment | User Manual |
Description
Protection of data lines (Ethernet, Coaxial and Phone lines) ensures complete protection of your equipment from surges. It is very important to protect your equipment from "back door"surges traveling through data lines, as they can be as damaging to your equipment as surges traveling over power lines.
Primary Information
Power Device Type : Surge suppressor
Surge Suppression : TBD
Power Device / Form Factor : Plug-in module
UNSPSC Code
UNSPSC Code : 39121610
Primary Information
Power Device Type : Surge suppressor
Surge Suppression : TBD
Power Device / Form Factor : Plug-in module
UNSPSC Code
UNSPSC Code : 39121610
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CLB-103-27E3N-W-A/10)
- KLEIN TOOLS Cable Tester, Coax Explorer® 2 Tester with Remote Kit (VDV512-101)
- FUNCTIONAL DEVICES-RIB Solid Remote, T-Style, Adj., 1.25-150A (RIBXRA)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 30A, 600V AC, Indicating (LPS-RK-30SPI)
- APC Surge Protector, 1 Phase, 120V, 2 Poles, 120kA (P4V)
- APC SURG SUPRSOR 8OUT BLACK (APWC20B)
- APC SURGE, ARRST, 8-OUT, 2 (P8U2)
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4, 100kA (TPS3C12100X02)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 240 kA (MA4IMA24)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Hardwire, 50 Amp (PWD50EPOH)
- CITEL Line Protector, 150V, 2 (DLA-170)
- Apc Power System Protection