Shop All Uninterruptible Power Supplies (UPS) Accessories
Apc
American Power Conversion Nbes0301 Netbotz Spot Fluid Sensor - 15 Ft
Mfr # NBES0301
Zoro # G604053638
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range 0 to 45°C
- Includes Cable Ties
- Depth 2.5 cm
- Height 6.4 cm
- Width 6.4 cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # NBES0301
- Zoro # G604053638
- UPC # 731304268291
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Depth | 2.5 cm |
Height | 6.4 cm |
Width | 6.4 cm |
Details
Item | Spot Fluid Sensor |
Temp. Range | 0 to 45°C |
Includes | Cable Ties |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Square Washer, 1/2 in (S60500SW00)
- HALEX Connector Cable Clamp Nm 2Inch (05120)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- ABB 1SVR405601R1000, CR-P024DC2 PLUGGABLE INTERFACE REL., PK 10 (1SVR405601R1000)
- APC UPS Battery, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC SMART-UPS SRT 19 RAIL KIT (SRTRK4)
- APC UPS Battery, APC UPS, 24V DC, 9 Ah (APCRBC161)
- APC UPS Battery, 96V DC, Detachable Cable (APCRBC152)
- APC UPS Battery, Mfr. No. SMT1500, 12V DC, 17 Ah, Detachable Cable (RBC7)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- BATTERY TECHNOLOGY UPS Battery, Apc Smx3000Rmlv2U, Smx2000Rmlv2U, 12V DC (APCRBC117-SLA117)
- Apc Uninterruptible Power Supplies (UPS) Accessories