Shop All Sealed Lead Acid Batteries
Apc
AMERICAN POWER CONVERSION APC Symmetra LX 4kVA Battery Module SYBT5
Mfr # SYBT5
Zoro # G203997586
Free Shipping & Returns
$1,085.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14 cm
- Depth 54.6 cm
- Terminal Type - Batteries Lead-Acid
- Standards CSA, UL 1778
- Ambient Air Temperature For Operation 0 to 40°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # SYBT5
- Zoro # G203997586
- UPC # 731304218869
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 14 cm |
Depth | 54.6 cm |
Details
Terminal Type - Batteries | Lead-Acid |
Standards | CSA, UL 1778 |
Ambient Air Temperature For Operation | 0 to 40°C |
Device Mounting | Enclosed Battery Cartridge |
Storage Altitude | 0 to 15000 ft |
Ambient Air Temperature For Storage | -15 to 45°C |
Relative Humidity | 0 to 95 % |
Operating Altitude | 0 to 10000 ft |
Battery Voltage | 120V |
Number of Cables | 1 |
Description
APC sets the standard in its industry for quality innovation and support. Its comprehensive solutions which are designed for both home and corporate environments improve the manageability availability and performance of sensitive electronic network communications and industrial equipment of all sizes. The mission of APC is to improve the manageability availability and performance of information and communication systems through rapid development and delivery of innovative solutions to real customer problems. APC Symmetra Battery Module - UPS battery - 1 x lead acid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YT12B-4 GEL 12V 10Ah Battery Replacement for Scorpion YT12B-4 (YT12B-4GEL67)
- ADD-ON Addon 6.10M (20.00Ft) Displayport Male To Male Black Cable (DISPLAYPORT20F)
- SCANSTRUT ROKK 10W Wireless Active Charging Cradle (SC-CW-05F)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces DG6-5, CFM6V4.6, ELB-06042, GP645, LCR6V4P (ML4-691813)
- APC American Power Conversion Apc Replacement Battery Cartridge #123 (APCRBC123)
- MIGHTY MAX BATTERY 6V 1.3AH Battery for Power Patrol SLA0865 (ML1.3-61111)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Bright Way Group BW 1270 (ML7-1219112072)
- BATTERY TECHNOLOGY Replacemen Ups Battery For Apc Rbc43 (RBC43-SLA43-BTI)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac GP6500E (ML9-12NB10)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Solex SB1240 (ML5-122676587)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH DJW6-4.5 HC102 6600004 8600004 Battery - 10 Pack (ML4-6MP1082551)
- Apc Sealed Lead Acid Batteries