Shop All Uninterruptible Power Supplies (UPS)
Apc
American Power Conversion Apc Smart Ups 1500Va Lcd 230V
Mfr # SMT1500I
Zoro # G604141502
product price: $1,202.99
/ea
Free Shipping & Returns
$1,202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 230V AC
- Height 8.62 in
- Width 6.73 in
- Standards CE, EAC, RCM, VDE approved
- Depth 17.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # SMT1500I
- Zoro # G604141502
- UPC # 731304268680
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Height | 8.62 in |
Width | 6.73 in |
Depth | 17.28 in |
Details
Item | Smart UPS |
Output Voltage | 230V AC |
Standards | CE, EAC, RCM, VDE approved |
Inverter Output Voltage | 230V |
Nominal Output Power | 1500 W |
Description
AMERICAN POWER CONVERSION
Manufacturer : AMERICAN POWER CONVERSION
UPC : 731304268680
Manufacturer : AMERICAN POWER CONVERSION
UPC : 731304268680
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2023CR)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-SM)
- LEGRAND External Elbow, Ivory, PVC, Elbows (818)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C2/2 L Series 2A, 2 Pole, 480V AC, C Curve (33V937)
- APC Back Ups Pro 1500Va (BR1500MS2)
- APC UPS System, 3000 VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LV)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- APC Smart UPS, Out: 120V AC , In:[seVoltCodes:120] (SMT1500C)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- APC UPS System, 0 Outlets, Out: 24V DC , In:120V AC (BR24BPG)
- VERTIV Pst5 660Va 400W Battery Backup (PST5-660MT120)
- Apc Power Systems