Apc

American Power Conversion-APC SC450RM1U Smart-UPS SC 450VA 120V 1U


product price: $364.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Smart-UPS SC 450VA Rackmount/Tower is the perfect protection for the IT resources of your growing business. Manageable and cost effective APC Smart-UPS SC is designed for use by small and medium companies looking to protect entry level servers and networking equipment providing both power and data-line protection.
  • Type: Line-interactive UPS.
  • Plug/Connector Type: NEMA 5-15P.
  • Receptacles: 4 x NEMA 5-15R.
  • Dataline Protection: RJ-11 Modem/Fax RJ-45 10/100Base-T.
  • Load Capacity: 450 VA/280 W.
  • Input Voltage: 110 V AC.
    Input Voltage Range:
  • 120 V AC Nominal.
  • 82 V AC to 144 V AC Mains Operation.
  • 75 V AC to 154 V AC Adjustable Mains Operation.
  • Output Voltage 120 V AC Nominal.
  • Frequency: 50 Hz 60 Hz.
  • Surge Energy Rating: 400 J.
  • Filtering: Full time multi-pole noise filtering 0.7% IEEE surge let-through zero clamping response time.
  • Overload Protection: Resettable circuit breakers.
    Alarm:
  • On Battery.
  • Low Battery.
  • Configurable Delay.
  • Emergency Power OFF: Optional.
  • Battery Management: Intelligent battery management.
    Status Indicators:
  • On Line.
  • On Battery.
  • Replace Battery.
  • Overload.
  • Interfaces/Ports: DB-9 RS-232 Serial.
  • Batteries: Maintenance-free Sealed Lead Acid User-replaceable Hot-swappable.
  • Backup/Run Time: 0.10 Hour 280 W Full Load 0.32 Hour 140 W Half Load.
  • Temperature: 32°F (0°C) to 104°F (40°C) Operating 5°F (-15°C) to 113°F (45°C) Storage.
  • Humidity: 0 to 95% Relative Humidity Operating 0 to 95% Relative Humidity Storage.
  • Altitude: 0 ft to 10000 ft Operating 0 ft to 50000 ft Storage.
  • Thermal Dissipation: 34 BTU/h.
  • Color: Gray.
  • Form Factor: 1U Tower/Rack Mountable.
  • Power Cord/Cable: 72".
  • Size: 2" H x 17" Width x 15" Depth.
    Package Contents:
  • Smart-UPS SC 450VA Rackmount/Tower.
  • CD with software.
  • Rack Mounting Brackets.
  • Smart UPS signalling RS-232 cable.
  • User Manual.
    Additional Information:
  • Front-access servicing.
  • Multiple mounting methods.
  • Rack/Tower convertible.
  • Boost and Trim Automatic Voltage Regulation (AVR).
  • Power conditioning.
    Certifications and Standards:
  • CSA.
  • FCC Part 15 Class A.
  • UL 1778.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.