Shop All Plug-In Power Supplies
Apc
American Power Conversion-APC LE1200 1200VA Voltage Regulator
Mfr # LE1200
Zoro # G104083043
original price:
$110.95
10% off
new price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # LE1200
- Zoro # G104083043
- UPC # 731304197911
- Country of Origin China
- Category Plug-In Power Supplies
Description
MODEL- LE1200 VENDOR- AMERICAN POWER CONVERSION FEATURES- Line-R 1200VA Automatic Voltage Regulator Automatic voltage regulation for protection against brownouts and overvoltages. Automatic Voltage Regulation (AVR) Brownout correction Overvoltage Correction Power Cord Status Indicator LED`s Surge Protection. Protect your sensitive electronic equipment from brownouts and overvoltages with APC`s Line-R automatic voltage regulator. Uncorrected voltage fluctuations gradually degrade the life of electronic components potentially causing premature failure. The Line-R not only adjusts voltages to safe levels but also provides surge protection against electrical surges and spikes - even lightning. * Protection - Automatic Voltage Regulation (AVR) Automatically steps up low voltage and steps down high voltage to levels that are suitable for your equipment. - Lightning and Surge Protection To prevent damage to your equipment from power surges and spikes. - Resettable circuit breaker Easy recovery from overloads; no need to replace a fuse. * Convenience - Status Indicator LED`s Displays input voltage level (low normal or high). - Transformer Block Spacing Connect bulky transformer block plugs without covering up other outlets. -- SPECIFICATIONs ------------------------------------OUTPUT - Number of Outlets : 4 Receptacle Style : NEMA 5-15R INPUT - Nominal input voltage : 110 120 127 Input frequency : 50/60 Hz Input Connection : Type NEMA 5-15P Maximum Line Current : 15.0 (per phase)CORD LENGTH - 6.5 feetSURGE PROTECTION & FILTERING- Surge energy rating : 680 Joules EMI/RFI Noise rejection : (100 kHz to 10 mHz) 55 dB Peak Current Common Mode : 0.00 kAmps NM Surge Response Time : (ns) 0 ns Let Through Voltage Rating: ENVIRONMENTAL- Operating Temperature: 32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY NiMH Battery 3.6V 4-Pins for Memory Back Up (3/V150H-4PIN)
- PYLE 1U Server Rack Shelf, Universal Device Server Rack Mounting Tray (PLRSTN14U)
- ICOM Belt Clip, Polycarbonate (MB133)
- ILC Replacement for Accutron B9593t Battery (B9593T)
- ICOMTECH Industrial AC/DC Din Rail Power Supply Single Output 12V 6.3A 75W (SDR-75-12)
- ICOMTECH AC/DC Industrial DIN rail power supply, Output 24VDC at 5A, metal case (WDR-120-24)
- MG ELECTRONICS 12VDC 3A Plug in power supply, w/6' wire, 2.1mm barrel plug (SPS-12DC-3A)
- DYMO ADAPTER, AC, F/LBLMAKERS, BK (DYM40077CT)
- SOUTHWIRE Coleman Cable 172-019228806 2.3 Stw Welder Extension Cords; 50 Ft (172-019228806)
- UPG 24VAC20VA L6 PlugIn Transformer No LED 2 Prong Fused White (UB2420W-L6)
- BROTHER ADAPTER, AC, PTOUCH (BRTAD24)
- Apc Plug-In Power Supplies