Apc

American Power Conversion-APC BK500BLK 500VA Back-UPS CS Black


product price: $210.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Includes: CD with software Cord management straps USB cable User Manual.Output:Output Power Capacity: 300 Watts / 500 VA.Max Configurable Power: 300 Watts / 500 VA.Nominal Output Voltage: 120V.Output Connections: (3) NEMA 5-15R (Battery Backup) (3) NEMA 5-15R (Surge Protection).Input:Nominal Input Voltage: 120V.Input Frequency: 50/60 Hz +/- 3 Hz (auto sensing).Input Connections: NEMA 5-15P.Cord Length: 6 feet (1.83 meters).Input voltage range for main operations: 98 - 140V.Batteries and Runtime:Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte: Leakproof.Typical recharge time: 8 hour(s).Replacement Battery: RBC2.RBC Quantity: 1.Communications and Management:Interface Port(s): DB-9 RS-232 USB.Control panel: LED status display with On Line: On Battery: Replace Battery and Overload indicators.Audible Alarm: Alarm when on battery: distinctive low battery alarm: overload continuous tone alarm.Surge Protection and Filtering:Surge energy rating: 480 Joules.Filtering: Full time multi-pole noise filtering: 5% IEEE surge let-through: zero clamping response time: meets UL 1449.Data Line Protection: Analog phone line for phone/fax/modem/DSL (RJ-11 connector).Maximum Height: 6.50 inches (165 mm).Maximum Width: 3.60 inches (91 mm).Maximum Depth: 11.20 inches (284 mm).Color: Black.Units per Pallet: 80.00.Environmental:Operating Environment: 32 - 104 °F (0 - 40 °C).Operating Relative Humidity: 0 - 95%.Operating Elevation: 0-10000 feet (0-3000 meters).Storage Temperature: 5 - 113 °F (-15 - 45 °C).Storage Relative Humidity: 0 - 95%.Storage Elevation: 0-50000 feet (0-15000 meters).Audible noise at 1 meter from surface of unit: 45.00 dBA.Online Thermal Dissipation: 24.00 BTU/hr.Conformance:Regulatory Approvals: FCC Part 15 Class B Industry Canada UL 1778 cUL Listed.Standard Warranty: 3 years repair or replace.Environmental Compliance: RoHS REACH: Contains No SVHCs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.