Apc

American Power Conversion-APC AR8123BLK Standard Duty sliding Shelf


product price: $281.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Depth 72.1 cm
  • Height 4.4 cm
  • Width (In.) 44.5 cm
  • Standards EIA-310D
  • Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 72.1 cm
Height 4.4 cm
Width (In.) 44.5 cm

Details

Standards EIA-310D
Color Black
Weight 13.18 kg

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.