Shop All Enclosure Covers & Accessories
Apc
American Power Conversion-APC AR201 NetShelter 2 Post Rack 45U
Mfr # AR201
Zoro # G703898529
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 37.6 cm
- Height 213.6 cm
- Length 37.6 cm
- Color Black
- Standards EIA-310E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # AR201
- Zoro # G703898529
- UPC # 731304015574
- Country of Origin China
- Category Enclosure Covers & Accessories
Dimensions
Depth | 37.6 cm |
Height | 213.6 cm |
Length | 37.6 cm |
Width (In.) | 51.3 cm |
Details
Color | Black |
Standards | EIA-310E |
Weight | 11.82 kg |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 5ft.L, Blk Paintd Steel, 14 ga. (FS-500 FBK 60.00)
- TECHFLEX Silica Braided Sleeving, 3", Natural (SLN3.00NT)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.34 In. Arm L (ZCY17)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Yellow (SHC1041CR)
- APC Netshelter Sx Black Server Rack 1070Mm 1991Mm Steel 600Mm Enclosure (E242296)
- BELL OUTDOOR Weatherproof Extension Adapter, Swing Arm (5412-0)
- CORDMATE Elbow Inside 90D Wht (C17)
- HOFFMAN CLAMP KIT ENCLOSURE Parts (13254)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- Apc Enclosure Covers & Accessories