Shop All Uninterruptible Power Supplies (UPS)
Apc
ADVANTECH DSPLY KIT 800KVA MM
Mfr # 0M-E6TGOPT044
Zoro # G312141207
Free Shipping & Returns
$7,336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 800kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-E6TGOPT044
- Zoro # G312141207
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 800kVA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer Round 6 Conductor Cable, By The Foot, 16/6 AWG, Black, Brown, Red, Green, Blue and White (WR16/6-FT)
- EATON Toggle Switch, 3PST, 6 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7700K2)
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK200 (M6-38RK)
- PROSKIT Punchdown Tool Handle (700-007)
- APC UPS System, 600VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- APC UPS System, 1.44kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BK500BLK)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC UPS System, 3000VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- TRIPP LITE UPS System, 700VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (AVR700U)
- Apc Uninterruptible Power Supplies (UPS)