Shop All Enclosure Covers & Accessories
Apc
78.39 in H x 29.5" W x 47.24 in D
Mfr # AR3340
Zoro # G1204787
product price: $4,226.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,226.99
Free 30-Day Returns
Key Features
- Depth 47.24 in
- Height 78.39 in
- Width 29.5"
- Type Free-Standing
- Features Side-to-side Airflow, Removable Side Panel, Adjustable Mounting Rails, Cable Management, Perforated Door, Casters, Adjustable Leveling Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # AR3340
- Zoro # G1204787
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Depth | 47.24 in |
Height | 78.39 in |
Width | 29.5" |
Width (In.) | 29.53 in |
Overall Height | GREATER THAN 6' TO 7' |
Rack Width | 19" |
Rack Height | 42U |
Overall Width | GREATER THAN 2' TO 3' |
Overall Depth | GREATER THAN 3' TO 4' |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, Button, 65A, 3P (GV2ME01)
- LEVITON Replcmnt Rotary Knob Iv (C25-26115-00I)
- DAYTON General Purpose Relay, 110V DC Coil Volts, Octal, 8 Pin, DPDT (1EGX9)
- BELL OUTDOOR Weatherproof Lampholder, Nonmetal., White (PLTS100WH)
- APC Netshelter Sx Black Server Rack 1070Mm 1991Mm Steel 600Mm Enclosure (E242296)
- BELL OUTDOOR Weatherproof Extension Adapter, Swing Arm (5412-0)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (797SS-35H)
- WIEGMANN TERMINAL ASSBLY (SML JIC/N12/N4) 8X8 (WA0808JTMA)
- SCHNEIDER ELECTRIC Spacial SF external fixing side panels - 2000x600 mm (NSY2SP206)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- Apc Enclosure Covers & Accessories