Shop All Uninterruptible Power Supplies (UPS)
Apc
75kVA, Out: 380V , In:380V
Mfr # 0M-PMM75SS126
Zoro # G312141191
product price: $5,306.99
/ea
Free Shipping & Returns
$5,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 75kVA
- Input Voltage 380V
- Output Voltage 380V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMM75SS126
- Zoro # G312141191
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 75kVA |
Input Voltage | 380V |
Output Voltage | 380V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- KABLE KONTROL Zip Ties - 14in Long - 100 Pc Pk - Fluorescent Orange - Nylon - 50 Lbs Tensile Strength (CT514FL-OR-100)
- SWE-TECH 3C Slimline Cat6 Keystone Jack, Green, RJ45 Female to 110 Punch Down (FWT326-120GR)
- OMRON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1116N)
- APC UPS System, 3000VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC UPS System, 650VA, 8 Outlets, Out: 120V AC , In:120V (BE650G1-LM)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V , In:120V (BK500BLK)
- APC UPS System, 850VA, 8 Outlets, Tower, Out: 120V , In:120V (BX850M)
- APC UPS System, 600VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- TRIPP LITE UPS System, 550VA, 10 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPECO550UPS)
- Apc Uninterruptible Power Supplies (UPS)