Shop All Uninterruptible Power Supplies (UPS)
Apc
75kVA, Out: 208V , In:600V
Mfr # 0M-PMM75LF168
Zoro # G312141306
Free Shipping & Returns
$5,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 75kVA
- Input Voltage 600V
- Output Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-PMM75LF168
- Zoro # G312141306
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 75kVA |
Input Voltage | 600V |
Output Voltage | 208V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC CABLE SYSTEMS Armored Cable, 12 Awg Cable, 2 -Conductor, Copper Conductor, Pvc Insulation (68580023)
- SQUARE D 16A Swkit W/4 Hole Mtgred/Yellow Oper (VCCF01)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (22973283)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R BK (HBL2310)
- APC UPS System, 650VA, 8 Outlets, Floor/Wall, Out: 120V , In:120V (BE650G1)
- APC UPS System, 3000VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- APC Smart UPS, 1.5kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC UPS System, 850VA, 9 Outlets, Out: 120V , In:120V (BE850G2)
- APC UPS System, 140VA, Out: 12V DC , In:12V DC (CP12142LI)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- TRIPP LITE UPS System, 700VA, 8 Outlets, Desktop/Tower, Wall, Out: 110/115/120V AC , In:120V AC (AVR700U)
- Apc Power Systems