Shop All Uninterruptible Power Supplies (UPS)
Apc
75kVA, Out: 208V , In:600V
Mfr # 0M-PMM75LF126
Zoro # G712141371
Free Shipping & Returns
$5,373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 75kVA
- Input Voltage 600V
- Output Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Apc
- MFR # 0M-PMM75LF126
- Zoro # G712141371
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 75kVA |
Input Voltage | 600V |
Output Voltage | 208V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Flush Indicator Light, 24VDC, Red (XVLA334)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 3 Pole, 120/240V AC (QO370VH)
- VYNCKIER Enclosure (VM533K)
- APC Line Interactive UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BN1350M2)
- APC UPS System, 850VA, 9 Outlets, Out: 120V , In:120V (BE850G2)
- APC UPS System, 700VA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (BR700G)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- APC UPS System, 3000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- APC Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- TRIPP LITE UPS System, 1.05kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:100/110/120V AC (SMART1050SLT)
- Apc Power Systems