Shop All Uninterruptible Power Supplies (UPS)
Apc
75kVA, Out: 208V , In:480V
Mfr # 0M-PMM75GF126
Zoro # G712141470
product price: $5,373.99
/ea
Free Shipping & Returns
$5,373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Rating 75kVA
- Input Voltage 480V
- Output Voltage 208V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Apc
- MFR # 0M-PMM75GF126
- Zoro # G712141470
- Country of Origin Thailand
- Category Uninterruptible Power Supplies (UPS)
Details
Power Rating | 75kVA |
Input Voltage | 480V |
Output Voltage | 208V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP Cable Clip, Side Entry, Gray, PK25 (GC500RT)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: No (LC1D25BD)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BL6)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- APC Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- APC UPS System, 2000VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX2000RMLV2U)
- APC UPS System, 850VA, 9 Outlets, Out: 120V , In:120V (BE850G2)
- APC Smart UPS, 1.5kVA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1500RM2UC)
- APC Smart UPS, 1440VA, 8 Outlets, Tower, Out: 120V AC , In:120V (SMT1500C)
- MINUTEMAN UPS Line Interactive UPS, 1.5kVA, 8 Outlets, Rack/Tower (PRO1500RT2U)
- Apc Power Systems